Shop All Stainless Steel Tube Stock
Onlinemetals
0.5" Polycarbonate Round Rod Machine Grade Natural
Mfr # 13166
Zoro # G607073657
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Polycarbonate
- Outside Square 0.5
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13166
- Zoro # G607073657
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 |
Details
Material | Plastic |
Alloy Type | Polycarbonate |
Outside Square | 0.5 |
Item | Round Rod |
Description
Plastic Round Rod Polycarbonate Machine Grade Clear offers extremely high impact strength, outstanding stability, light weight, and is much easier to machine than other grades of polycarbonate Polycarbonate also has a high temperature range, from 40 to 280 F It is typically used in bulletproof windows, CDs, protoyping parts, and numerous other projects where it replaces glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872045)
- ONLINEMETALS Brass Bar-Square 36 L x 0.313 W x (22678)
- ZORO SELECT Expanded Sheet, Rsd, Al, 8x4 ft, 3/4-#0.081L (43S075081L-48X96)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.220 X 48.000 X 96.000 [Ea (SACR.220X48.000X96.000CEF)
- ONLINEMETALS 1.5" Cold Roll Square Bar 1018 Cold Finish (19578)
- ONLINEMETALS 0.25" Polypropylene Sheet Black Copolymer (21354)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6063-T52 (12989)
- ONLINEMETALS 8.5" OD x 0.5" Wall x 7.5" ID Stainless Round Tube 304 (26699)
- ONLINEMETALS 2" Acetal Plate (Copolymer) Natural (13045)
- ONLINEMETALS 1" Polycarbonate Round Rod Machine Grade Natural (13169)
- ONLINEMETALS 0.5" x 0.75" Carbon Steel Rectangle Bar 1018 Cold Finish (7499)
- Onlinemetals Stainless Steel Tube Stock