Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.5" PEEK (Polyetheretherketone) Round Rod Natural
Mfr # 15375
Zoro # G607073251
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type PEEK
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15375
- Zoro # G607073251
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 12 |
Details
Material | Plastic |
Alloy Type | PEEK |
Description
Plastic Round Rod PEEK Polyetheretherketone Natural provides excellent chemical resistance, very low moisture absorption, high wear resistance, and it is unaffected by continuous exposure to hot water or steam PEEK has an operational temperature range going up to 480 F, and it is flame resistant It is typically used in valve seats, pump gears, seals, bushings, bearings, electrical connectors, water carriers, screws, impellers, wear blades, and laboratory equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Cork, Trade Size 28, PK10 (4NMD9)
- ZORO SELECT Slotted Shim 3 x 3" x 0.015", Pk20 (36D737)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/4" W (11805_18_0)
- GLAZELOCK 1/16" 4 1/2"L x 1 7/8"W 5/8" Snap-off Plastic Shims Black 1" stack 60 stacks/960pc/box (GL17)
- ONLINEMETALS 2.25" Titanium Round Bar Grade 2 (15494)
- ONLINEMETALS 2" Stainless Square Bar 316/316L-Annealed Cold Finish (2218)
- ONLINEMETALS 1 Alloy Steel Hex Bar 41404142Cold Finish, 48 Length (20242)
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 48 x 48 (20183)
- ONLINEMETALS 0.875" ID x 1.375" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13991)
- ONLINEMETALS 0.125" x 1.5" Stainless Rectangle Bar 316/316L (641)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.375x12x123)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock