Shop All Stainless Steel Tube Stock
Onlinemetals
0.5" OD x 0.035" Wall x 0.43" ID Stainless Round Tube 316 Seamless
Mfr # 12945
Zoro # G307075869
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Inside Square 0.43
- Outside Square 0.5
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 12945
- Zoro # G307075869
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 96 |
Details
Material | Stainless Steel |
Alloy Type | 316 |
Inside Square | 0.43 |
Outside Square | 0.5 |
Wall Thickness | 0.035 |
Item | Tube-Round |
Standards | ASTM A213, ASTM A269 |
Description
Stainless Round Tube 316 Seamless exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Seamless tubing is more expensive but stronger than welded tubing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 12 In (2FJD7)
- E. JAMES Rubber Cord, Buna, 5.7mm Dia, 10 Ft (CSBUNA5.7-10)
- ZORO SELECT White Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (BULK-PS-PCC-22)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-993)
- ONLINEMETALS 1" x 6" Brass Rectangle Bar 360-H02 Extruded (21223)
- ONLINEMETALS 0.5" x 0.032" Brass Square Tube 272-H80 (21641)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded (12974)
- ONLINEMETALS 10" OD x 0.75" Wall x 8.5" ID Aluminum Round Tube 6061-T6-Extruded (14640)
- ONLINEMETALS 0.0625" x 0.5" Copper Rectangle Bar 110-H02 (21628)
- ONLINEMETALS 1.125" OD x 0.12" Wall x 0.885" ID Stainless Round Tube 304 Welded (12789)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded (12974)
- Onlinemetals Stainless Steel Tube Stock