Shop All Stainless Steel Pipes
Onlinemetals
0.5" Nom. Schedule 5 Stainless Pipe 304/304L Welded
Mfr # 911
Zoro # G907079274
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12
- Material - Pipe Stainless Steel
- Inside Dia. 0.71
- Outside Dia. 0.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 911
- Zoro # G907079274
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 12 |
Inside Dia. | 0.71 |
Outside Dia. | 0.84 |
Details
Material - Pipe | Stainless Steel |
Item | Stainless Steel Hex Bar 316 |
Description
Stainless Pipe 304 Schedule 5 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Slidebar Trim (72799-SN)
- ZORO SELECT Food Grade Natural Rubber Tubing (ZUSA-HT-7132)
- DELTA Core 1-Hdl Kitchen Fct P110LF CH (P110LF)
- AMERICAN STANDARD Spout O-Ring, Hampton (073542-0070A)
- ONLINEMETALS 1" Nom. Schedule 5 Stainless Pipe 304/304L Welded (913)
- ONLINEMETALS 0.75" Nom. Schedule 80 Stainless Pipe 316/316LWelded (20782)
- ONLINEMETALS 14 ga. (0.075") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (10272)
- ONLINEMETALS 1.25" Nom. Schedule 10 Stainless Pipe 304/304L Welded (930)
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7344)
- ONLINEMETALS 1.25" Nom. Schedule 10 Stainless Pipe 304/304L Welded (930)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 1/2" MNPT (ZUSA-PF-4028)
- Onlinemetals Stainless Steel Pipes