Shop All Alloy Steel Tube Stock
Onlinemetals
0.5" Nom. Schedule 40 Stainless Pipe 316/316L Welded
Mfr # 6861
Zoro # G907078086
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Outside Dia. 0.84
- Length 72
- Standards ASTM A312, ASTM A999 (call for availability)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 6861
- Zoro # G907078086
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 0.84 |
Length | 72 |
Details
Item | Pipe |
Material | Stainless Steel |
Alloy Type | 316 |
Standards | ASTM A312, ASTM A999 (call for availability) |
Description
Stainless Pipe 316 Schedule 40 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, F7, 3/16 In T, 2 x 120 In (2FJY5)
- ONLINEMETALS 3" x 0.25" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23688)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (23567_24_36)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878900)
- ONLINEMETALS 0.75" OD x 0.049" Wall x 0.652" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7327)
- ONLINEMETALS 0.75" x 0.125" Aluminum Square Tube 6063-T52-Extruded (6887)
- ONLINEMETALS 0.75" OD x 0.049" Wall x 0.652" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7327)
- ONLINEMETALS 2.5" OD x 0.25" Wall x 2" ID Alloy Steel Round Tube 4130-Cond. N Seamless (20644)
- ONLINEMETALS 2.25" Alloy Steel Round Bar 4140-Annealed Cold Finish (15475)
- ONLINEMETALS 1.75" OD x 0.083" Wall x 1.584" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15327)
- ONLINEMETALS 0.5625" Brass Hex Bar 360-H02 Extruded (6870)
- Onlinemetals Alloy Steel Tube Stock