Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.5" Nom. Schedule 40 Brass Pipe 230-H58
Mfr # 1575
Zoro # G607076320
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 230
- Thickness 0.11
- Length 48
- Standards ASTM B43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1575
- Zoro # G607076320
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 48 |
Details
Material | Brass |
Alloy Type | 230 |
Thickness | 0.11 |
Standards | ASTM B43 |
Description
05 084 OD x 011 Wall x 062 ID Brass Pipe Schedule 40 C230 Unthreaded is commonly used for brazed connections Brazed connections are less likely to leak than threaded connections C230 is corrosion resistant and formable for bending and flaring It is often used for radiator cores, heat exchanges and plumbing service lines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" x 0.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7462)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 7/8", 3 ft. L. (T63S1X.065-36)
- STANLEY Rod Smooth Pln Stl 1X36In (N301-234)
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.438 in Overall Width, Style: Window Channel (0566-8)
- ONLINEMETALS 0.25" x 1.5" Stainless Rectangle Bar 304/304L (4411)
- ONLINEMETALS 0.25" x 2.5" Copper Rectangle Bar 110-H02 (4289)
- ONLINEMETALS 0.5" x 4" Carbon Steel Rectangle Bar A36 Hot Rolled (9723)
- ONLINEMETALS 5.5" Aluminum Plate 7050-T7451 (15366)
- ONLINEMETALS 1.5" Stainless Round Bar 321-Annealed Cold Finish (12884)
- ONLINEMETALS 1.625" Stainless Round Bar 347 Cold Finish (18472)
- ONLINEMETALS 0125 x 4 Carbon Steel Rectangle Bar 1018 Cold Finish, 12 Length (6809)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock