Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.5" Nom. Schedule 40 Brass Pipe 230-H58
Mfr # 1575
Zoro # G607076184
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 230
- Thickness 0.11
- Length 12
- Standards ASTM B43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 1575
- Zoro # G607076184
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 12 |
Details
Material | Brass |
Alloy Type | 230 |
Thickness | 0.11 |
Standards | ASTM B43 |
Description
05 084 OD x 011 Wall x 062 ID Brass Pipe Schedule 40 C230 Unthreaded is commonly used for brazed connections Brazed connections are less likely to leak than threaded connections C230 is corrosion resistant and formable for bending and flaring It is often used for radiator cores, heat exchanges and plumbing service lines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.016", 2" W, 1 ft. (8234)
- ONLINEMETALS 1" x 1" x 0.062" Aluminum Angle 6063-T52 (17856)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 1/8" Thick (BULK-PS-UHMW-502)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 3/16" Dia. (G15-TRFE-.187-3)
- ONLINEMETALS 0.25" Copper Round Bar 110-H04 (1608)
- ONLINEMETALS 0.5" x 0.065" Stainless Square Tube 304 Welded (6808)
- ONLINEMETALS 0.06" Thick x 0.5" Hole x 0.6875" Stagger Stainless Perforated Sheet 316 Round Hole (24893)
- ONLINEMETALS 0.375" Titanium Round Bar Grade 2 (6786)
- ONLINEMETALS 3" OD x 0.12" Wall x 2.76" ID Aluminum Round Tube 2024-T3-Drawn (20384)
- ONLINEMETALS 1.5" OD x 0.083" Wall x 1.334" ID Carbon Steel Round Tube A513-Type 5 DOM (20228)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X1.75-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock