Shop All Carbon Steel Sheets
Onlinemetals
0.5" Nickel Round Bar 400
Mfr # 22624
Zoro # G007081207
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Nickel
- Alloy Type 400
- Carbon Steel Standards AMS QQ-N-281, ASTM B164
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22624
- Zoro # G007081207
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 12 |
Details
Material | Nickel |
Alloy Type | 400 |
Carbon Steel Standards | AMS QQ-N-281, ASTM B164 |
Item | Bar-Round |
Description
Nickel Round Bar 400 12 inch dia are a free matching version of Nickel Monel 400 The Nickel Round Bar 400 offers high corrosive resistance, high strength, and it is heat treatable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Angle 6063-T52 (1028)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0470x2ID, Pk10 (25476)
- HHIP R8 To JT2 Drill Chuck Arbor (3700-0135)
- ZORO SELECT Rubber, Butyl, 1/16"Thick, 12"x12", 60A (BULK-RS-BTL60-4)
- ONLINEMETALS 2" x 0.25" x 0.125" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23686)
- ONLINEMETALS 1.3125" Stainless Hex Bar 303-Annealed Cold Finish (23636)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Anodized Aluminum Angle 6063-T5 Clear (22650)
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23685)
- ONLINEMETALS 16 ga. (0.0598") Carbon Steel Sheet A1008 Cold Roll (12782)
- ONLINEMETALS 3" x 0.25" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23688)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 2" W (18F1X2-6)
- Onlinemetals Carbon Steel Sheets