Shop All Brass Rods
Onlinemetals
0.5" Lead Free Brass Round Bar 693
Mfr # 23046
Zoro # G807158154
product price: $132.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$132.99
Free 30-Day Returns
Key Features
- Material Brass
- Length 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23046
- Zoro # G807158154
- Country of Origin United States
- Category Brass Rods
Dimensions
Length | 144 |
Details
Item | Stainless Steel Round Tube 304 |
Material | Brass |
Description
C693 brass round bar is a lead free and more corrosion resistant replacement to brass 360 693 Brass is specifically designed to machine at almost the same rate as free machining brass, but because it is lead free, it will be compliant with state laws that restrict the use of lead in plumbing fittings that come into contact with drinking water The removal of lead and other harmful chemicals such as Arsenic and Bismuth make this alloy much safer for the environment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Steel, 4140, 3/8 x 2 In, 3 Ft L (2HKE9)
- ZORO SELECT PU Rubber Rod, 1/4 in x 4 ft, 95A, Black (BULK-RR-P95-1)
- ZORO SELECT Slotted Shim 3 x 3" x 0.025", Pk20 (36D739)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb (3062B3X1/64C-25)
- ONLINEMETALS 3" Brass Round Bar 360-H02 Extruded (1286)
- ONLINEMETALS 0.15625" Brass Round Bar 360-H02 Extruded (14481)
- ONLINEMETALS 0.75" Brass Round Bar 360-H02 Extruded (1266)
- ONLINEMETALS 0.5" Brass Round Bar 360-H02 Extruded (1261)
- ONLINEMETALS 0.5" Brass Round Bar 360-H02 Extruded (1261)
- ONLINEMETALS 1.625" Brass Round Bar 360-H02 Extruded (1276)
- ZORO SELECT Brass Rod (1164)
- Onlinemetals Brass Rods