Shop All Stainless Steel Gratings
Onlinemetals
0.5" Hole x #18 Stainless Expanded 304-Flattened
Mfr # 22506
Zoro # G807155207
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Bearing Bar Thickness 0.04
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 22506
- Zoro # G807155207
- Country of Origin United States
- Category Stainless Steel Gratings
Dimensions
Width | 12 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.04 |
Material | Stainless Steel |
Description
Stainless Expanded Sheet 304 Flattened offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Expanded Sheet is popular for filters, covers, artwork, and security grates Flattened means that the pieces of the mesh have a flattened top bottom surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/2, 6" X 12" Natural Gum (387-1/2V)
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x1/16 (BULK-RS-S30-87)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1106_6_0)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r.5-24)
- ONLINEMETALS 0.75" Hole x #18 Stainless Expanded 304-Standard (22566)
- ONLINEMETALS 0.75" Hole x #9 Stainless Expanded 304-Standard (22568)
- ONLINEMETALS 0.75" Hole x #18 Stainless Expanded 304-Standard (22566)
- ONLINEMETALS 0.5" Hole x #13 Stainless Expanded 304-Standard (22565)
- STEELWORKS EXPANDEDSHEET1/2""X12""X24 (11786)
- ZORO SELECT Bar Grating, Serrated, 24In. W, 1.5In. H (24188R150-B2)
- ZORO SELECT Bar Grating, Serrated, 36In. W, 1.25In. H (24188R125-C4)
- Onlinemetals Stainless Steel Gratings