Shop All Alloy Steel Sheets
Onlinemetals
0.5" Hole x #18 Carbon Steel Expanded A36-Standard
Mfr # 22553
Zoro # G907077898
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 22553
- Zoro # G907077898
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Width | 24 |
Length | 24 |
Details
Item | Stainless Steel Round Tube 316 |
Thickness | 0.172 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 05 x 18 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1.125" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7642_12_0)
- ZORO SELECT White UHMW Polyethylene Angle Stock, 120 in L, 0.25 in T, 5,800 psi, Smooth (2NJC8)
- HHIP MT2 To JT6 Tang End Drill Chuck Arbor (3700-0150)
- ZORO SELECT Rubber Strip, Gum, 3/8"Thick, 36"x2", 40A (BULK-RS-NAT40-351)
- ONLINEMETALS 10 ga. (0.135") Carbon Steel Sheet A606/A588A Weathering Steel (21991)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 0.75" Acrylic Round Rod Extruded Clear (21836)
- ONLINEMETALS 0.25" Hole x #18 Carbon Steel Expanded A36-Standard (22552)
- ZORO SELECT Alloy Steel Square Bar, 24 in L, 3/4 in W (40S.75-24)
- Onlinemetals Alloy Steel Sheets