Shop All Stainless Steel Sheets
Onlinemetals
0.5" Hole x 16 ga. Aluminum Expanded 3003-Flattened
Mfr # 22511
Zoro # G507069149
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Shape Flattened
- Thickness (Decimal) 0.04
- Alloy Type 3003
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 22511
- Zoro # G507069149
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 24 |
Length | 24 |
Details
Hole Shape | Flattened |
Thickness (Decimal) | 0.04 |
Alloy Type | 3003 |
Item | Sheet-Expanded |
Material | Aluminum |
Description
Aluminum Expanded Sheet 3003 Flattened offers good strength, high durability, easy machinability, high corrosion resistance, and light weight It is a single piece construction that won't unravel and can be easily cut, formed, or welded 3003 aluminum is wellsuited to outdoor and harsh environment applications due to its durability and corrosion resistance It is typically used in decorative parts, structural and vehicle trim, chemical tanks, pressure vessels, and piping Expanded Sheet is popular for filters, covers, artwork, and security grates Flattened means that the pieces of the mesh have a flattened top bottom surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 1-1/8, 1.125 In (O1D1-186)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 4 ft. L, 4-1/2" Dia. (66605104)
- ZORO SELECT Music Wire, Type 302 SS, 24, 0.055 In (29055)
- ZORO SELECT Aluminum Square Tube, 36 in Overall L (20685_36_0)
- ONLINEMETALS 0.5" Hole x 16 ga. Aluminum Expanded 3003-Flattened (22511)
- ONLINEMETALS 0.5" Hole x 16 ga. Aluminum Expanded 3003-Flattened (22511)
- ONLINEMETALS 2.5" UHMW Round Rod Black Oversized (23178)
- ONLINEMETALS 0.115" Stainless Sheet 304-Annealed No. 8 Finish (22610)
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A606A588A Weathering Steel, 36 x 48 (21990)
- ONLINEMETALS 0.5" x 0.125" Brass Half Oval 360-H02 Extruded (23728)
- STEELWORKS 11227 24 x 24 in. Mill Steel Sheet Metal (5080262)
- Onlinemetals Stainless Steel Sheets