Shop All Stainless Steel Sheets
Onlinemetals
0.5" Hole x 16 ga. Aluminum Expanded 3003-Flattened
Mfr # 22511
Zoro # G307068779
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Shape Flattened
- Thickness (Decimal) 0.04
- Alloy Type 3003
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22511
- Zoro # G307068779
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 12 |
Length | 36 |
Details
Hole Shape | Flattened |
Thickness (Decimal) | 0.04 |
Alloy Type | 3003 |
Material | Aluminum |
Item | Sheet-Expanded |
Description
Aluminum Expanded Sheet 3003 Flattened offers good strength, high durability, easy machinability, high corrosion resistance, and light weight It is a single piece construction that won't unravel and can be easily cut, formed, or welded 3003 aluminum is wellsuited to outdoor and harsh environment applications due to its durability and corrosion resistance It is typically used in decorative parts, structural and vehicle trim, chemical tanks, pressure vessels, and piping Expanded Sheet is popular for filters, covers, artwork, and security grates Flattened means that the pieces of the mesh have a flattened top bottom surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-23)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 36 in W, 0.75 in H, Galvanized Steel Finish (22125S075-C4)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.125" Thick (BULK-PS-UHMW-42)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 48"x12", 60A (BULK-RS-RCY60-36)
- ONLINEMETALS 0.06" Thick x 0.5" Hole x 0.6875" Stagger Stainless Perforated Sheet 316 Round Hole (24893)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- ONLINEMETALS 0.75" HDPE Plate Black Marine Board (21740)
- ONLINEMETALS 0.12" Thick x 0.375" Hole x 0.5625" Stagger Stainless Perforated Sheet 304 Round Hole (15705)
- ONLINEMETALS 1" HDPE Plate Black Marine Board (21741)
- ONLINEMETALS 0.875" Nickel Round Bar 400 (22626)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- Onlinemetals Stainless Steel Sheets