Shop All Carbon Steel Grating
Onlinemetals
05 Hole x 13 Carbon Steel Expanded A36Flattened, 36 x 36
Mfr # 22496
Zoro # G907155275
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Carbon Steel 36
- Bearing Bar Thickness 0.078
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22496
- Zoro # G907155275
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 36 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.078 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 05 x 13 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1" Thick (PS-UHMW-RCY-34)
- ZORO SELECT Off-White HDPE Cutting Board 12" L x 24" W x 0.500" Thick (22JM75)
- RANDALL 3/4In. PLASTIC ANGLE (6 FT P-638)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/4" Dia. (69655127)
- ONLINEMETALS 15 Hole x 16 Carbon Steel Expanded A36Standard, 12 x 24 (22559)
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Standard (22556)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Flattened, 36 x 48 (22499)
- ONLINEMETALS 15 Hole x 9 Carbon Steel Expanded A36Flattened, 36 x 48 (22504)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 36 x 36 (22498)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 12 x 48 (22558)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 36 x 36 (22558)
- Onlinemetals Carbon Steel Grating