Shop All Aluminum Sheets
Onlinemetals
0.5" Hole x #13 Carbon Steel Expanded A36-Flattened
Mfr # 22496
Zoro # G307069714
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.078
- Width 36
- Length 24
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 22496
- Zoro # G307069714
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 36 |
Length | 24 |
Details
Thickness | 0.078 |
Material | Carbon Steel |
Item | Aluminum Round Tube 2024 |
Description
Mild Steel Expanded Sheet A36 05 x 13 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 10 ft L, 1/8 in Thick, Black (ZUSAESR-57)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (18003_24_0)
- ZORO SELECT Rubber Sheet, Gum, 3/8"Thick, 24"x12", 40A (BULK-RS-NAT40-246)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- ONLINEMETALS 0.09" Aluminum Sheet 5052-H32 (7130)
- ONLINEMETALS 8" OD x 0.5" Wall x 7" ID Stainless Round Tube 304 (26688)
- ONLINEMETALS 0.05" Commercial Bronze Sheet 220 (23024)
- ONLINEMETALS 2.5" x 2.5" x 0.125" Aluminum Angle 6063-T52 (23053)
- ONLINEMETALS 0.032" Aluminum Sheet 2024-T3 (8053)
- ONLINEMETALS 0.75" Aluminum Plate MIC-6 (7805)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F3X6-72)
- Onlinemetals Aluminum Sheets