Shop All Aluminum Gratings
Onlinemetals
0.5" Hole x 12 ga. Aluminum Expanded 3003-Standard
Mfr # 22570
Zoro # G007155205
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Span Length 36
- Width 36
- Weight 3.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22570
- Zoro # G007155205
- Country of Origin United States
- Category Aluminum Gratings
Dimensions
Span Length | 36 |
Width | 36 |
Details
Material | Aluminum |
Weight | 3.96 |
Item | Aluminum Round Tube 6061 |
Description
Aluminum Expanded Sheet 3003 Standard offers good strength, high durability, easy machinability, high corrosion resistance, and light weight It is a single piece construction that won't unravel and can be easily cut, formed, or welded 3003 aluminum is wellsuited to outdoor and harsh environment applications due to its durability and corrosion resistance It is typically used in decorative parts, structural and vehicle trim, chemical tanks, pressure vessels, and piping Expanded Sheet is popular for filters, covers, artwork, and security grates Standard means that the pieces of the mesh have a rounded top and a flatter bottom surface that is created during the manufacturing process
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 12" W x 1/8" Thick (BULK-PS-UHMW-351)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PVC-17)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 3/16" T x 12" W x 12" L (BULK-RS-S60CLRFDA-11)
- ZORO SELECT Buna-N Ball, 1", Black, Standard Grade, 70A (BULK-RB-H70-8)
- ONLINEMETALS 0.5" Hole x 16 ga. Aluminum Expanded 3003-Standard (22569)
- ONLINEMETALS 0.75" Hole x 8 ga. Aluminum Expanded 3003-Standard (22571)
- ONLINEMETALS 0.5" Hole x 12 ga. Aluminum Expanded 3003-Standard (22570)
- ONLINEMETALS 0.5" Hole x 12 ga. Aluminum Expanded 3003-Standard (22570)
- ONLINEMETALS 0.75" Hole x 8 ga. Aluminum Expanded 3003-Standard (22571)
- ONLINEMETALS 0.5" Hole x 12 ga. Aluminum Expanded 3003-Standard (22570)
- ZORO SELECT Metal Grating, Smooth, 24In. W, 1In. H (23125S100-A4)
- Onlinemetals Aluminum Gratings