Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.5" HDPE Plate White Marine Board
Mfr # 21736
Zoro # G607082550
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type HDPE
- Thickness 0.5
- Width 12
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21736
- Zoro # G607082550
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 12 |
Length | 12 |
Details
Material | Plastic |
Alloy Type | HDPE |
Thickness | 0.5 |
Description
Plastic SheetPlate HDPE White Marine Board has high impact strength, excellent tensile strength, abrasion resistance, resistance to stress cracking, and extremely high weather resistance HDPE has a lower operational temperature range, and should not be used in projects that exceed 120 F Marine Board is typically used for projects on boats, in harbors, and other marine environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1/4" Thick (BULK-PS-UHMW-164)
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70MIL-35)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1C)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.220" Thick (BULK-PS-PC-600)
- ONLINEMETALS 0.375" Titanium Round Bar Grade 2 (6786)
- ONLINEMETALS 0.875" ID x 1.375" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13991)
- ONLINEMETALS 0.1875" x 1" Carbon Steel Rectangle Bar 1018 Cold Finish (6815)
- ONLINEMETALS 2" OD x 0.065" Wall x 1.87" ID Brass Round Tube-H58 Seamless (1566)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.25" x 2" Stainless Rectangle Bar 316/316L (664)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.188X.5-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock