Shop All Copper Rods
Onlinemetals
0.5" Copper Round Bar 182
Mfr # 19531
Zoro # G707157196
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 182
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19531
- Zoro # G707157196
- Country of Origin United States
- Category Copper Rods
Dimensions
Diameter | 0.5 |
Length | 96 |
Details
Alloy Type | 182 |
Item | Bar-Round |
Material | Copper |
Description
Copper Round Bar 182, also called Chromium Copper, offers excellent conductivity, weldability, and workability 182 should only be brazed, welded, or joined in softened conditions, or else its physical properties begin to degrade It is typically used in electrical applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE RD Tube, ISOFR, Gry, 2 ODx1/4 In Wall, 10 Ft (871030)
- ZORO SELECT Bar Stock, Al, 6061, 1/2 x 12 In, 3 Ft (61F.5X12-36)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 12" L, 12" W (BULK-CRK-51)
- SAS SAFETY FOAM PLUG f/6102 - each (SA6103)
- ONLINEMETALS 1" Copper Round Bar 182 (19535)
- ONLINEMETALS 1.5" Copper Round Bar 182 (19536)
- ONLINEMETALS 0.3125" Copper Round Bar 110-H04 (8191)
- ONLINEMETALS 0.75" Copper Round Bar 101-H04 (7146)
- ONLINEMETALS 0.3125" Copper Round Bar 110-H04 (8191)
- ONLINEMETALS 0.625" Copper Round Bar 101-H04 (15260)
- ZORO SELECT Rod, Copper, 110, 1.5 Dia x 6 Ft L (CURD00105)
- Onlinemetals Copper Rods