Shop All Copper Rods
Onlinemetals
0.5" Copper Round Bar 182
Mfr # 19531
Zoro # G407157113
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 182
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 19531
- Zoro # G407157113
- Country of Origin United States
- Category Copper Rods
Dimensions
Diameter | 0.5 |
Length | 24 |
Details
Alloy Type | 182 |
Item | Bar-Round |
Material | Copper |
Description
Copper Round Bar 182, also called Chromium Copper, offers excellent conductivity, weldability, and workability 182 should only be brazed, welded, or joined in softened conditions, or else its physical properties begin to degrade It is typically used in electrical applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 416, 1 3/4 In Dia x 1 Ft L (2EXL3)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/32" Thick (BULK-PS-PS-566)
- RUBBER-CAL Gray Sheet Rubber - 1/8" Thick x 36" Width x 48" Length - Gray (20-156)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- ONLINEMETALS 1.5" Copper Round Bar 101-H04 (7850)
- ONLINEMETALS 0.1875" Copper Round Bar 145-H02 (20645)
- ONLINEMETALS 1.5" Beryllium Copper Round Bar-172 (23787)
- ONLINEMETALS 0.5" Copper Round Bar 182 (19531)
- ONLINEMETALS 0.5" Copper Round Bar 101-H04 (13899)
- ONLINEMETALS 2.75" Copper Round Bar 101-H04 (20701)
- ZORO SELECT Rod, Copper, 110, 1.5 Dia x 6 Ft L (CURD00105)
- Onlinemetals Copper Rods