Shop All Carbon Steel Rods
Onlinemetals
0.5" Carbon Steel Round Bar A36 Hot Rolled
Mfr # 10236
Zoro # G007157643
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type A36
- Standards ASTM A36
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10236
- Zoro # G007157643
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 0.5 |
Length | 96 |
Details
Alloy Type | A36 |
Standards | ASTM A36 |
Item | Bar-Round |
Material | Carbon Steel |
Description
12 inch Hot Roll Steel Round Bar A36 is made of low carbon steel that is commonly found in most industries Unlike cold rolled steel, Hot Rolled Steel A36 has a rougher surface and with galvanization, it can resist corrosion well A36 offers good weldability, machinability, and can be heat treated to harden its surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18689_24_0)
- ZORO SELECT HS EPDM Rubber Sheet No Adhesive, 60A, 1/32"T x 36"W x 12"L (BULK-RS-E60HT-8)
- ONLINEMETALS 1.5" x 2" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (13938)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1/4" Thick (BULK-PS-UHMW-224)
- ONLINEMETALS 0.5625" Carbon Steel Round Bar A36 Hot Rolled (10237)
- ONLINEMETALS 2" Carbon Steel Round Bar A36 Hot Rolled (10256)
- ONLINEMETALS 1.125" Carbon Steel Round Bar A36 Hot Rolled (10245)
- ONLINEMETALS 2" Carbon Steel Round Bar 1018 Cold Finish (8189)
- ONLINEMETALS 0.625" Carbon Steel Round Bar A36 Hot Rolled (10238)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- ZORO SELECT 0.9375" Carbon Steel Round Bar 1018 Cold Finish (13537_48_0)
- Onlinemetals Carbon Steel Rods