Shop All Alloy Steel Tube Stock
Onlinemetals
0.5" Carbon Steel Round Bar 12L14 Cold Drawn
Mfr # 7583
Zoro # G607078188
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 12L14
- Outside Dia. 0.5
- Length 96
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 7583
- Zoro # G607078188
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 0.5 |
Length | 96 |
Details
Item | Bar-Round |
Material | Carbon Steel |
Alloy Type | 12L14 |
Standards | ASTM A108 |
Description
Cold Roll Round Bar 12L14 Cold Drawn offers high ductility and ease of machining due to the addition of lead 12L14 is slightly weaker than other alloy steels as a result It is typically used in highspeed screw machine products and other highspeed machines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 440C, 2 1/2 In Dia x 1 Ft L (2EXN5)
- STEELWORKS 1-1/4X36 Galv Angle (11100)
- ONLINEMETALS 1.25" x 1.25" x 0.25" Carbon Steel Angle A36 Hot Rolled (9910)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-249)
- ONLINEMETALS 0.375" OD x 0.035" Wall x 0.305" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15330)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded (6994)
- ONLINEMETALS 1" x 4" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (6995)
- ONLINEMETALS 0.75" OD x 0.1875" Wall x 0.375" ID Alloy Steel Round Tube 4130-Cond. N Seamless (9568)
- ONLINEMETALS 0.625" Aluminum Hex Bar 7075-T7351-Cold Finish (18167)
- ONLINEMETALS 0.25" x 1.75" Carbon Steel Rectangle Bar 1018 Cold Finish (7468)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1/2" Dia. (10752_12_0)
- Onlinemetals Alloy Steel Tube Stock