Shop All Carbon Steel Angles
Onlinemetals
0.5" Carbon Steel Round Bar 1144-Stressproof Cold Finish
Mfr # 7632
Zoro # G907081604
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1144
- Leg Length 12
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7632
- Zoro # G907081604
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 12 |
Length | 12 |
Details
Item | Bar-Round |
Material | Carbon Steel |
Alloy Type | 1144 |
Description
Cold Roll Round Bar 1144, also called Stress Relieved or Stressproof, has excellent strength, hardness, and it is easily machined 1144 is also designed to resist warping during heat treatment It is typically used in nuts, bolts, arbors, gears, pinions, piston rods, sleeves, shafts, and screws Stressproof is a trademark of LaSalle Steel Co
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/8 In x3 ft. L (4YNG1)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-NYL-21)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb (3062B3X1/16C-25)
- ZORO SELECT Tubing, Sq, 1015 LCS, 3 OD x1/4 In T, 6 Ft L (TS3X.25-72)
- ONLINEMETALS 0.375" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7630)
- ONLINEMETALS 05 OD x 0095 Wall x 031 ID Carbon Steel Round Tube A513Type 5 DOM, 12 Length (7759)
- ONLINEMETALS 2" x 2" x 0.375" Carbon Steel Angle A36 Hot Rolled (9926)
- ONLINEMETALS 2" x 2" x 0.125" Carbon Steel Angle A36 Hot Rolled (9922)
- ONLINEMETALS 05625 Carbon Steel Round Bar 1144Stress Relieved Cold Finish, 72 Length (7633)
- ONLINEMETALS 2" x 2" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9923)
- ZORO SELECT Angle, Steel, 1/8 In T, 1 1/2 In Leg, 6 Ft (HA.125X1.5-72)
- Onlinemetals Carbon Steel Angles