Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.5" Carbon Steel Hex Bar 12L14 Cold Finish
Mfr # 19770
Zoro # G607076634
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 12L14
- Length 36
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19770
- Zoro # G607076634
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 36 |
Details
Material | Carbon Steel |
Alloy Type | 12L14 |
Standards | ASTM A108 |
Description
Cold Roll Hex Bar 12L14 Cold Drawn offer high ductility and ease of machining due to the addition of lead 12L14 is slightly weaker than other alloy steels as a result It is typically used in highspeed screw machine products and other highspeed machines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Angle Equal 316, 7 ft Overall L (2156_84_0)
- ZORO SELECT White Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (BULK-PS-PCC-22)
- ZORO SELECT Sq Tube, 304SS, 1 1/4 OD x1 1/8 ID Sq, 6 ft (4YUJ6)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 6" L x 6" W x 1/4" Thick (BULK-PS-CAC-325)
- ONLINEMETALS 0.25" x 3" Copper Rectangle Bar 110-H02 (4290)
- ONLINEMETALS 3" OD x 0.049" Wall x 2.902" ID Brass Round Tube-H58 Seamless (1571)
- ONLINEMETALS 0.5" x 0.75" Stainless Rectangle Bar 17-4 PH Cond. A HRAP (13905)
- ONLINEMETALS 0.25" Stainless Square Bar 316/316L-Annealed Cold Finish (2208)
- ONLINEMETALS 1.5" Torlon 4301 Round Rod Bearing Grade Natural (15406)
- ONLINEMETALS 0.875" ID x 1.25" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13990)
- ZORO SELECT SS Plate 316, 8 in Overall W (316/316L SS0.375x8x81)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock