Shop All Alloy Steel Rods
Onlinemetals
0.5" Alloy Steel Round Bar 8620-Cold Finish
Mfr # 15006
Zoro # G807158048
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Alloy Steel
- Alloy Type 8620
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15006
- Zoro # G807158048
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 12 |
Details
Material | Alloy Steel |
Alloy Type | 8620 |
Item | Bar-Round |
Standards | ASTM A108 |
Description
Alloy Steel Round Bar 8620 Cold Finish offers good strength, high case toughness, and good core strength and toughness 8620 is the mostly widely used carburized steel, and the addition of nickel gives it good fatigue resistance and torsional strength It is typically used in gears, cranks, shafting, axles, bushings, heavy duty pins, bolting, springs, hand tools, gears, and many other machinery parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 48" L, 6" W (BULK-PS-PVC-601)
- ONLINEMETALS 03125 Carbon Steel Round Bar 12L14 Cold Drawn, 72 Length (7577)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-26)
- ZORO SELECT 0.875" OD x 0.156" Wall x 0.563" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21461_48_0)
- ONLINEMETALS 1" x 2" x 0.125" Brass Angle 385 (9606)
- ONLINEMETALS 5" Alloy Steel Round Bar 4340-Normalized Rough Turned (7413)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ONLINEMETALS 1.5" x 3" Copper Rectangle Bar 110-H02 (20403)
- ONLINEMETALS 2" Alloy Steel Round Bar 4140-Annealed Cold Finish (10587)
- ONLINEMETALS 0.06" Thick x 0.0625" Hole x 0.125" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13509)
- ZORO SELECT Oil Hard Drill Rod, O1, 17/32, 0.5312 In (O1D17326)
- Onlinemetals Alloy Steel Rods