Shop All Stainless Steel Tube Stock
Onlinemetals
0.438" OD x 0.035" Wall x 0.367" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 21366
Zoro # G207070995
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Inside Square 0.367
- Outside Square 0.438
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 21366
- Zoro # G207070995
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 |
Details
Material | Alloy Steel |
Alloy Type | 4130 |
Inside Square | 0.367 |
Outside Square | 0.438 |
Wall Thickness | 0.035 |
Standards | MIL T-6736 |
Item | Tube-Round |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1YZZ8)
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1/4" Thick (PS-UHMW-RCY-6)
- ZORO SELECT Foam Sheet, Open Cell, 54 in W, 24 in L, 3/8 in Thick, Black (ZUSA-MCP-42)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (12925_6_0)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded (12974)
- ONLINEMETALS 1.75" Alloy Steel Round Bar 4140-Annealed Cold Finish (14538)
- ONLINEMETALS 2" x 4" x 0.25" Aluminum Rectangle Tube 6061-T6-Extruded (14629)
- ONLINEMETALS 0.625" OD x 0.12" Wall x 0.385" ID Stainless Round Tube 304 Seamless (12925)
- ONLINEMETALS 2" x 5" x 0.25" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10193)
- ONLINEMETALS 1" Acetal Plate (Copolymer) Natural (13041)
- ONLINEMETALS 2" Aluminum Plate 7075-T651 (13027)
- Onlinemetals Stainless Steel Tube Stock