Shop All Brass Tube Stock
Onlinemetals
0.4375" OD x 0.065" Wall x 0.3075" ID Brass Round Tube Brass-H58 Seamless
Mfr # 7874
Zoro # G307154090
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type Brass-Alloy
- Outside Square 0.438
- Inside Square 0.308
- Wall Thickness 0.065
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7874
- Zoro # G307154090
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 72 |
Details
Item | Tube-Round |
Material | Brass |
Alloy Type | Brass-Alloy |
Outside Square | 0.438 |
Inside Square | 0.308 |
Wall Thickness | 0.065 |
Standards | ASTM B135 |
Description
Brass Tube Seamless 04375 OD x 0065 WALL x 03075 ID is an excellent choice for architectural pieces and industrial designs Offered in the C260, C270, C272, and C330 alloys, Brass Seamless Tube are frequently used in outdoor and indoor design elements Alloys are not differentiated and are dependent on availability Properties good corrosion resistance, high strength, vivid yellow color, good ductility, hot forming properties Common Uses architectural elements, small machinery parts, plumbing pieces, fasteners, locks, springs Environments Industries plumbing, interior design, architecture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 1-1/8" Dia. (6RFW9)
- ZORO SELECT Rubber Sheet, SBR, 3/16"Thick, 24"x12", 70A (BULK-RS-SBR75-169)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R1-72)
- ZORO SELECT Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (BULK-RS-N60-938)
- ONLINEMETALS 3.5" OD x 0.125" Wall x 3.25" ID Brass Round Tube-H58 Seamless (23460)
- ONLINEMETALS 0.5" x 1.5" Brass Rectangle Bar 360-H02 Extruded (1474)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6061-T6 Extruded Structural (19688)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Brass Round Tube-H58 Seamless (21052)
- ONLINEMETALS 0.625" x 0.032" Brass Square Tube 272-H80 (23019)
- ONLINEMETALS 0.3125" x 0.04" Brass Square Tube 272-H80 (23518)
- ONLINEMETALS 0.375" OD x 0.03" Wall x 0.315" ID Brass Round Tube-H58 Seamless (1545)
- Onlinemetals Brass Tube Stock