Shop All Carbon Steel Rods
Onlinemetals
0.4375" Carbon Steel Round Bar 1018 Cold Finish
Mfr # 20743
Zoro # G807157591
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Standards ASTM A108
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 20743
- Zoro # G807157591
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 0.438 |
Length | 72 |
Details
Alloy Type | 1018 |
Standards | ASTM A108 |
Item | Bar-Round |
Material | Carbon Steel |
Description
Cold Roll Round Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 5" W (BULK-PS-UHMW-895)
- ZORO SELECT White Polypropylene Rectangle Stock 12" L x 4" W x 1" Thick (BULK-PS-PP-243)
- ZORO SELECT Tubing, Rectangular, 3/16 in. x 3/8 in. (8268)
- ZORO SELECT Off White Nylon Rod Stock 4 ft. L, 3-1/4" Dia. (6MEF3)
- ONLINEMETALS 0.4375" Carbon Steel Round Bar 1018 Cold Finish (20743)
- ONLINEMETALS 2.5" Carbon Steel Round Bar 1018 Cold Finish (10467)
- ONLINEMETALS 1.5" Carbon Steel Round Bar 1018 Cold Finish (7166)
- ONLINEMETALS 0.25" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7628)
- ONLINEMETALS 0.5" Carbon Steel Round Bar A36 Hot Rolled (10236)
- ONLINEMETALS 1.5" Carbon Steel Round Bar 12L14 Cold Drawn (7598)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- Onlinemetals Carbon Steel Rods