Shop All Brass Rods
Onlinemetals
0.4375" Brass Round Bar 464-H02 Extruded
Mfr # 19758
Zoro # G007158145
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 464
- Length 24
- Standards ASTM B21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19758
- Zoro # G007158145
- Country of Origin United States
- Category Brass Rods
Dimensions
Diameter | 0.438 |
Length | 24 |
Details
Item | Bar-Round |
Material | Brass |
Alloy Type | 464 |
Standards | ASTM B21 |
Description
Brass Round Bar 464 has excellent corrosion resistance, good strength, good hardness, fair machinability, and excellent resistance to zincification 464 is also known as naval brass because it is routinely used in marine applications It is also easily soldered, brazed, hot formed, and hot forged 464 is typically used in marine hardware, wearplates, bushings, fasteners, condenser tubes, and black powder cannons
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Weatherseal, Ribbed, 10 ft., White, EPDM (V27WA)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 70A (BULK-RS-H70-950)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.375" Thick (1ZAW3)
- ZORO SELECT Bar Grating, Smooth, 120 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B10)
- ONLINEMETALS 1" Brass Round Bar 464-H02 Extruded (9625)
- ONLINEMETALS 0.25" Brass Round Bar 385-M30 Extruded (18246)
- ONLINEMETALS 0.875" Brass Round Bar 360-H02 Extruded (1268)
- ONLINEMETALS 0.5" Brass Round Bar 360-H02 Extruded (1261)
- ONLINEMETALS 2" Brass Round Bar 360-H02 Extruded (1279)
- ONLINEMETALS 0.15625" Brass Round Bar 360-H02 Extruded (14481)
- ONLINEMETALS 2.625" Brass Round Bar 360-H02 Extruded (21928)
- Onlinemetals Brass Rods