Shop All Carbon Steel Tube Stock
Onlinemetals
04375 Alloy Steel Round Bar 4340Normalized Cold Finish, 24 Length
Mfr # 7384
Zoro # G607082123
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4340
- Outside Dia. 0.438
- Length 24
- Standards AMS 6415, AMS 6484, AMS/MIL S-5000, ASTM A108, ASTM A29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7384
- Zoro # G607082123
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 0.438 |
Length | 24 |
Details
Item | Bar-Round |
Material | Alloy Steel |
Alloy Type | 4340 |
Standards | AMS 6415, AMS 6484, AMS/MIL S-5000, ASTM A108, ASTM A29 |
Description
Alloy Steel Round Bar 4340 Normalized Cold Finish has high strength, toughness, wear resistance, and fatigue strength It can be machined in all states other than hardened and it is easily welded Additionally, 4340 can be cold worked easily in the annealed state It is typically used in military aircraft, automotive systems, hydraulic parts, machine tools, and a steel crankshafts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Roll, 30A, 4'x36"x0.125 (BULK-RS-S30-143)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 1/2 x 120 In (2FJK5)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/8 in Dia. (00R.625-72)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0015 In (22126)
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Carbon Steel Round Tube A513-Type 5 DOM (7790)
- ONLINEMETALS 1.75" OD x 0.25" Wall x 1.25" ID Carbon Steel Round Tube A513-Type 5 DOM (15538)
- ONLINEMETALS 1" OD x 0.188" Wall x 0.63" ID Carbon Steel Round Tube A513-Type 5 DOM (7777)
- ONLINEMETALS 1" OD x 0.065" Wall x 0.87" ID Carbon Steel Round Tube A513-Type 5 DOM (7775)
- ONLINEMETALS 0036 Thick x 00625 Hole x 0125 Stagger Carbon Steel Perforated Sheet A36 Round Hole, 24 x 48 (13526)
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Carbon Steel Round Tube A513-Type 5 DOM (7790)
- ONLINEMETALS 0.875" OD x 0.065" Wall x 0.75" ID Carbon Steel Round Tube A513-Type 5 DOM (7771)
- Onlinemetals Carbon Steel Tube Stock