Shop All Alloy Steel Tube Stock
Onlinemetals
0.375" x 8" Aluminum Rectangle Bar 6061-T6511-Extruded
Mfr # 21081
Zoro # G707078101
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Wall Thickness 0.375
- Length 36
- Standards AMS QQ-A-200/8, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 21081
- Zoro # G707078101
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Length | 36 |
Details
Item | Bar-Rectangle |
Material | Aluminum |
Alloy Type | 6061 |
Wall Thickness | 0.375 |
Standards | AMS QQ-A-200/8, ASTM B221 |
Description
Aluminum Rectangle Bar 6061T6511 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 24In. W, 1.5In. H (24188R150-B2)
- ZORO SELECT Bar Grating, Serrated, 120 in L, 24 in W, 2.0 in H, Galvanized Steel Finish (22188R200-B10)
- ZORO SELECT Air Hard Flat Stock, A2, 1 In Wx36 In L (A21816)
- ZORO SELECT Felt Disc, F1 Grade, 1/8 In Thick, 8 In Dia (2FHD8)
- ONLINEMETALS 1" Nom. Schedule 40 Stainless Pipe 316/316L Welded (6985)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6063-T6 Extruded (18129)
- ONLINEMETALS 0.75" OD x 0.049" Wall x 0.652" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7327)
- ONLINEMETALS 0.75" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (6885)
- ONLINEMETALS 1" x 4" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (6995)
- ONLINEMETALS 0.75" OD x 0.035" Wall x 0.68" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7326)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1 3/8" Dia. (19628_12_0)
- Onlinemetals Alloy Steel Tube Stock