Shop All Brass Tube Stock
Onlinemetals
0.375" x 6" Copper Rectangle Bar 110-H02
Mfr # 19761
Zoro # G907080263
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Wall Thickness 0.375
- Length 12
- Standards ASTM B187
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19761
- Zoro # G907080263
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 12 |
Details
Item | Bar-Rectangle |
Material | Copper |
Alloy Type | 110 |
Wall Thickness | 0.375 |
Standards | ASTM B187 |
Description
Copper Rectangle Bar 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/4" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Solid Black 400pc/box (GLZ24)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (7337_12_0)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 20 ga., #4, SS (Oxford 304#4-20Gx48x96)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Aluminum Angle 6063-T52 (1019)
- ONLINEMETALS 0.375" OD x 0.03" Wall x 0.315" ID Brass Round Tube-H58 Seamless (1545)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 316/316L Welded (19695)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- ONLINEMETALS 1.25" OD x 0.125" Wall x 1" ID Copper Round Tube 101 (18343)
- ONLINEMETALS 0.25" OD x 0.049" Wall x 0.152" ID Brass Round Tube-H58 Seamless (1540)
- ONLINEMETALS 0.625" x 0.032" Brass Square Tube 272-H80 (23019)
- ZORO SELECT Brass Tube (8209)
- Onlinemetals Brass Tube Stock