Shop All Aluminum Angles
Onlinemetals
0.375" x 6" Carbon Steel Rectangle Bar A36 Hot Rolled
Mfr # 10067
Zoro # G307084007
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.375
- Leg Length 24
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 10067
- Zoro # G307084007
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 24 |
Length | 24 |
Details
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.375 |
Item | Bar-Rectangle |
Standards | ASTM A36 |
Description
Hot Rolled Steel Flat Bars A36 0375 X 6 are made of low carbon steel that is commonly found in most industries, offer good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Roll Flat Bars A36 has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 303, 1 1/8 In Dia x 6 Ft L (2EXD7)
- FILM-GARD Film Poly Clr4Mil 6X100' (625898)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 3 In, 1 Ft L (2HHD5)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.5 W (RPVCWH.500-5)
- ONLINEMETALS 0.25" x 1" Aluminum Rectangle Bar 6063-T52-Extruded (18089)
- ONLINEMETALS 2" x 2" x 0.1875" Aluminum Angle 6063-T52 (1033)
- ONLINEMETALS 1.25" x 1.25" x 0.1875" Aluminum Angle 6063-T52 (1020)
- ONLINEMETALS 8" x 8" x 0.75" Aluminum Angle 6061-T6-Extruded Structural (14704)
- ONLINEMETALS 2" x 2" x 0.1875" Aluminum Angle 6063-T52 (1033)
- ONLINEMETALS 2" Nom. Schedule 40 Stainless Pipe 304/304L Welded (948)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (989)
- Onlinemetals Aluminum Angles