Shop All Stainless Steel Pipes
Onlinemetals
0.375" x 6" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 7497
Zoro # G907079540
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12.5
- Material - Pipe Carbon Steel
- Standards ASTM A108
- Wall Thickness 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7497
- Zoro # G907079540
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 12.5 |
Details
Material - Pipe | Carbon Steel |
Standards | ASTM A108 |
Item | Bar-Rectangle |
Wall Thickness | 0.375 |
Description
Cold Roll Rectangle Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Splash Guard, Disposal, Black, Rubber (4FEW7)
- RHEEM Anode Rod, 53-3/16" L, 60" H, Magnesium (AP11524W)
- ANCHOR FLUID POWER 3" CODE 61 O-RING GROOVE FLANGE X 3" SOCKET WELD PIPE CARBON STEEL KIT (W4-48-48U)
- ZORO SELECT 1" FNPT Galvanized Coupling (1LBP2)
- ONLINEMETALS 4" x 0.25" Aluminum Square Tube 6061-T6-Extruded (14470)
- ONLINEMETALS 0.75" Nom. Schedule 10 Stainless Pipe 304/304L Welded (928)
- ONLINEMETALS 14 ga. (0.075") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (10272)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 304/304L Welded (932)
- ONLINEMETALS 0.036" Stainless Sheet 304-Annealed No. 4 Finish (716)
- ONLINEMETALS 14 ga. (0.075") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (10272)
- ZORO SELECT 1/4" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB16)
- Onlinemetals Pipes