Shop All Aluminum Pipes
Onlinemetals
0.375" x 4" Carbon Steel Rectangle Bar A36 Hot Rolled
Mfr # 10065
Zoro # G907082816
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10065
- Zoro # G907082816
- Country of Origin United States
- Category Aluminum Pipes
Dimensions
Length | 24 |
Details
Item | Bar-Rectangle |
Material | Carbon Steel |
Alloy Type | A36 |
Description
Hot Rolled Steel Flat Bars A36 0375 X 4 are made of low carbon steel that is commonly found in most industries, offer good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Roll Flat Bars A36 has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element Assembly, 3000W (SP10870JL)
- ANVIL Pipe Roll Stand, Cast Iron, 2 To 3 1/2 In (0500181029)
- HAYWARD FLOW CONTROL Y-Check Valve, 1-1/4", PVC/FPM, Flanged (YC10125F)
- IMPERIAL Tube Bender, 5/16 In, 10 In L (364-FHB-05)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6063-T52-Extruded (1194)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- ONLINEMETALS 0.1875" x 1" Copper Rectangle Bar 110-H02 (4275)
- Onlinemetals Pipes