Shop All Carbon Steel Tube Stock
Onlinemetals
0.375" x 4" Carbon Steel Rectangle Bar A36 Hot Rolled
Mfr # 10065
Zoro # G907082120
product price: $242.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$242.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Wall Thickness 0.375
- Length 240
- Standards ASTM A36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10065
- Zoro # G907082120
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Length | 240 |
Details
Item | Bar-Rectangle |
Material | Carbon Steel |
Alloy Type | A36 |
Wall Thickness | 0.375 |
Standards | ASTM A36 |
Description
Hot Rolled Steel Flat Bars A36 0375 X 4 are made of low carbon steel that is commonly found in most industries, offer good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Roll Flat Bars A36 has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 5/8" W (12050_36_0)
- RUBBER-CAL Neoprene Sheet - 40A- Smooth Finish - No Backing - 0.032" Thick x 12" Width x 36" Length - Black (30-004-032)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 12" L, 3/4" W (BULK-PS-UHMWB-346)
- ZORO SELECT 3/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-243)
- ONLINEMETALS 125 OD x 0095 Wall x 106 ID Carbon Steel Round Tube A513Type 5 DOM, 48 Length (7563)
- ONLINEMETALS 0036 Thick x 01875 Hole x 025 Stagger Carbon Steel Perforated Sheet A36 Round Hole, 48 x 48 (13531)
- ONLINEMETALS 3.5" x 3.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9958)
- ONLINEMETALS 0.75" OD x 0.12" Wall x 0.51" ID Carbon Steel Round Tube A513-Type 5 DOM (7768)
- ONLINEMETALS 04375 Alloy Steel Round Bar 4340Normalized Cold Finish, 24 Length (7384)
- ONLINEMETALS 0.5" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7503)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/8 in Dia. (45r.625-72)
- Onlinemetals Carbon Steel Tube Stock