Shop All Carbon Steel Tube Stock
Onlinemetals
0.375" x 2" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 7490
Zoro # G007082334
product price: $144.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$144.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1018
- Wall Thickness 0.375
- Length 144
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7490
- Zoro # G007082334
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Length | 144 |
Details
Item | Bar-Rectangle |
Material | Carbon Steel |
Alloy Type | 1018 |
Wall Thickness | 0.375 |
Standards | ASTM A108 |
Description
Cold Roll Rectangle Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Plastic Sheet 2 ft L x 2 ft W x 3/8 in Thick (BULK-PS-PTFE-196)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2.5 in W (ha.25x2.5-72)
- ZORO SELECT Foil Roll, Alum, 0.0015 Th x 8 In W, 250 Ft (4UGG1)
- ZORO SELECT Square Bar, SS, 6 ft Overall L (2209_72_0)
- ONLINEMETALS 175 OD x 012 Wall x 151 ID Carbon Steel Round Tube A513Type 5 DOM, 12 Length (7560)
- ONLINEMETALS 0.25" Carbon Steel Round Bar 12L14 Cold Drawn (7575)
- ONLINEMETALS 0.875" OD x 0.12" Wall x 0.64" ID Carbon Steel Round Tube A513-Type 5 DOM (7773)
- ONLINEMETALS 0.375" Carbon Steel Round Bar 12L14 Cold Drawn (7580)
- ONLINEMETALS 1.625" OD x 0.083" Wall x 1.459" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7346)
- ONLINEMETALS 0.875" Carbon Steel Round Bar A36 Hot Rolled (10241)
- ONLINEMETALS 04375 Alloy Steel Round Bar 4130Normalized Cold Finish, 36 Length (7362)
- Onlinemetals Carbon Steel Tube Stock