Shop All Brass Tube Stock
Onlinemetals
0.375" x 1.5" Brass Rectangle Bar 360-H02 Extruded
Mfr # 1455
Zoro # G907080423
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 360
- Wall Thickness 0.375
- Length 96
- Standards ASTM B16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1455
- Zoro # G907080423
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 96 |
Details
Item | Bar-Rectangle |
Material | Brass |
Alloy Type | 360 |
Wall Thickness | 0.375 |
Standards | ASTM B16 |
Description
Brass Rectangle Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Clear Poly Sheeting, 3 x 100 ft., 4 Mil, Clear 100 ft. L x 36" W x (CF403C)
- STANLEY Stanley Hardware 4021BC Series 341123 Slotted Angle, 36 in L, Galvanized Steel (N341-123)
- ZORO SELECT SS Square Tube, 6 ft (526_72_0)
- FIBERGRATE Grating Clip, 316 Stainless Steel, PK25 (876080)
- ONLINEMETALS 1" Nom. Schedule 10 Stainless Pipe 316/316L Welded (19692)
- ONLINEMETALS 0.375" OD x 0.03" Wall x 0.315" ID Brass Round Tube-H58 Seamless (1545)
- ONLINEMETALS 0.3125" x 0.04" Brass Square Tube 272-H80 (23518)
- ONLINEMETALS 0.4375" OD x 0.065" Wall x 0.3075" ID Brass Round Tube Brass-H58 Seamless (7874)
- ONLINEMETALS 0.3125" OD x 0.042" Wall x 0.2285" ID Brass Round Tube-H58 Seamless (1543)
- ONLINEMETALS 0.5" OD x 0.03" Wall x 0.44" ID Brass Round Tube-H58 Seamless (1548)
- K&S PRECISION METALS Square Brass Tube 1/2 X .028 X 6ft (9859-6)
- Onlinemetals Brass Tube Stock