Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.375" Ultem 1000 Round Rod Amber [Duratron U1000]
Mfr # 15409
Zoro # G107076219
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Ultem
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15409
- Zoro # G107076219
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 48 |
Details
Material | Plastic |
Alloy Type | Ultem |
Description
Plastic Round Rod Duratron U1000 PEI, previously called Ultem 1000, is high strength with a high heat resistance and resistant to cracking Duratron is filled with glass fibers to provide extra strength It is typically used in connectors, automotive components, valves, electrical fittings, structural probes, manifolds, insulators, and clamps Duratron and Ultem are both trademarks of Quadrant EPP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 1/2, 0.5 In (W1D126)
- ZORO SELECT Tool Steel Rod, 6 ft L, 2 1/2 in Dia. (DCFD2R2.5-72)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.67 in Overall Width (1375B3X1/2-25)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 3 in Dia. (BULK-PR-PP-50)
- ONLINEMETALS 0.75" x 1" x 0.125" Brass Angle 385 (18194)
- ONLINEMETALS 0.25" x 2" Stainless Rectangle Bar 17-4 PH Cond. A HRAP (20558)
- ONLINEMETALS 2" Stainless Round Bar 17-4 PH Cond. A Cold Finish (7283)
- ONLINEMETALS 0.02" Aluminum Sheet 6061-T6 (17920)
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural (15386)
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6063-T52 Extruded Architectural (19820)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.125X1-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock