Shop All Stainless Steel Tube Stock
Onlinemetals
0.375" Stainless Round Bar 416-Annealed Cold Finish
Mfr # 2053
Zoro # G707076985
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 416
- Outside Square 0.375
- Length 72
- Standards AMS 5610, ASTM A582
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 2053
- Zoro # G707076985
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 72 |
Details
Material | Stainless Steel |
Alloy Type | 416 |
Outside Square | 0.375 |
Standards | AMS 5610, ASTM A582 |
Item | Bar-Round |
Description
Stainless Round Bar 416 provides exceptional machinability and good strength and hardness post heat treatment The corrosion resistance of 416 is lower than other stainless steel alloys It is typically used in concrete footings, piers, walls, beams, columns, supports, braces, railings, and handles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.282 in Overall Width, Style: Rubber Look (2200SB7X1/16-250)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (12897_36_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 1/4 in, 3 ft L. (14466_36_0)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 2.0 in H, Black Painted Steel Finish (20188S200-B3)
- ONLINEMETALS 1" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10125)
- ONLINEMETALS 4" x 4" x 0.125" Aluminum Angle 6063-T52 (21209)
- ONLINEMETALS 2" x 0.12" Stainless Square Tube 304 Welded (533)
- ONLINEMETALS 0.75" Acetal Round Rod Delrin Homopolymer Black (6567)
- ONLINEMETALS 4" x 3" x 0.17" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13001)
- ONLINEMETALS 1" HDPE Plate Black (21660)
- ONLINEMETALS 2.5" Acetal Round Rod LF13 PTFE Powder Filled (13142)
- Onlinemetals Stainless Steel Tube Stock