Shop All Stainless Steel Tube Stock
Onlinemetals
0.375" Stainless Round Bar 416-Annealed Cold Finish
Mfr # 2053
Zoro # G607077037
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 416
- Outside Square 0.375
- Length 36
- Standards AMS 5610, ASTM A582
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 2053
- Zoro # G607077037
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 36 |
Details
Material | Stainless Steel |
Alloy Type | 416 |
Outside Square | 0.375 |
Item | Bar-Round |
Standards | AMS 5610, ASTM A582 |
Description
Stainless Round Bar 416 provides exceptional machinability and good strength and hardness post heat treatment The corrosion resistance of 416 is lower than other stainless steel alloys It is typically used in concrete footings, piers, walls, beams, columns, supports, braces, railings, and handles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 18 in L, 1 in Thick, Charcoal (5GCT0)
- ZORO SELECT Foam Sheet, Open Cell/Closed Cell, 24 in W, 48 in L, 2 in Thick, Charcoal (5GDG4)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0040 In (23130)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0015" Thickness, Pk20 (42119)
- ONLINEMETALS 2.75" Acetal Round Rod Delrin Homopolymer Black (6583)
- ONLINEMETALS 1" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10125)
- ONLINEMETALS 1" x 2" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10120)
- ONLINEMETALS 3" OD x 0.375" Wall x 2.25" ID Carbon Steel Round Tube A513-Type 5 DOM (13000)
- ONLINEMETALS 1.75" Alloy Steel Round Bar 4140-Annealed Cold Finish (14538)
- ONLINEMETALS 1" x 0.065" Stainless Square Tube 304 Welded (525)
- ONLINEMETALS 0.75" OD x 0.12" Wall x 0.51" ID Stainless Round Tube 304 Seamless (12928)
- Onlinemetals Stainless Steel Tube Stock