Shop All Bronze Rods
Onlinemetals
0.375" Silicon Bronze Round Bar 655-H04
Mfr # 7821
Zoro # G607157616
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 655
- Unfinished Outside Dia. 0.375
- Standards ASTM B98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7821
- Zoro # G607157616
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 24 |
Unfinished Outside Dia. | 0.375 |
Details
Item | Bar-Round |
Material | Bronze |
Alloy Type | 655 |
Standards | ASTM B98 |
Description
Bronze Round Bar 655 is a highsilicon bronze that exhibits a combination of strength, corrosion resistance, workability, weldability, formability and wear resistance 655 also sports a distinctive and attractive color that makes it popular for architects and artists It is an EPAregistered antimicrobial It is typically used for marine hardware, fasteners, bushings, and shafts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.250" Thick (1YYG3)
- ZORO SELECT Tubing, Square, Aluminum, 3003 Alloy Type, 0.14", 1 ft. L. (83011)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALU4)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1/2 in W (18H.5-12)
- ONLINEMETALS 0.375" Silicon Bronze Round Bar 655-H04 (7821)
- ONLINEMETALS 0.375" Silicon Bronze Round Bar 655-H04 (7821)
- ONLINEMETALS 1.25" ID x 2" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (10483)
- ONLINEMETALS 0.75" Phosphor Bronze Round Bar 544-H04 (18276)
- ONLINEMETALS 0.3125" Phosphor Bronze Round Bar 544-H04 (18270)
- ONLINEMETALS 1.5" Silicon Bronze Round Bar 655-H04 (7827)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/2 In (B932S000012-13)
- Onlinemetals Bronze Rods