Shop All Stainless Steel Tube Stock
Onlinemetals
0.375" Polycarbonate Round Rod Machine Grade Natural
Mfr # 13165
Zoro # G307073896
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Polycarbonate
- Outside Square 0.375
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 13165
- Zoro # G307073896
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 |
Details
Material | Plastic |
Alloy Type | Polycarbonate |
Outside Square | 0.375 |
Item | Round Rod |
Description
Plastic Round Rod Polycarbonate Machine Grade Clear offers extremely high impact strength, outstanding stability, light weight, and is much easier to machine than other grades of polycarbonate Polycarbonate also has a high temperature range, from 40 to 280 F It is typically used in bulletproof windows, CDs, protoyping parts, and numerous other projects where it replaces glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Flat Stock, O1, 1-1/2In Wx18In L (O1141128)
- ZORO SELECT Flat Stock, 0.250", 4" W, 3 ft. (CUREC00202)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick (BULK-PS-PC-611)
- FIBERGRATE Grating Clip, 316 Stainless Steel, PK25 (876080)
- ONLINEMETALS 1.75" x 0.065" Stainless Square Tube 304 Welded (21298)
- ONLINEMETALS 3" x 2.5" x 0.15" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13207)
- ONLINEMETALS 4" x 4" x 0.125" Aluminum Angle 6063-T52 (21209)
- ONLINEMETALS 0.0625" x 0.5" Copper Rectangle Bar 110-H02 (21628)
- ONLINEMETALS 0.3125" Brass Hex Bar 360-H02 Extruded (19709)
- ONLINEMETALS 1" x 1.5" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10114)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (10459_12_0)
- Onlinemetals Stainless Steel Tube Stock