Shop All Alloy Steel Rods
Onlinemetals
0.375" OD x 0.035" Wall x 0.305" ID Titanium Round Tube Grade 2 Seamless
Mfr # 17795
Zoro # G407079163
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Titanium
- Alloy Type Grade 2
- Standards ASTM B338
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 17795
- Zoro # G407079163
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 12 |
Details
Material | Titanium |
Alloy Type | Grade 2 |
Standards | ASTM B338 |
Item | Tube-Round |
Description
Seamless Titanium Grade 2 Round Tubes are made of a ductile metal offering a high strength, low weight ratio and high corrosion resistance Additionally, Titanium Grade 2 Tubes are effective where operating temperatures preclude the use of aluminum Seamless Titanium Tubes offer roughly 20 more working pressure than welded tube and are chosen over welded titanium tube when high corrosion resistance is needed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 5/8" X 4" Aluminum Flat Bar, 6061, 1" Length, T6511 Mill Stock, Extruded, 0.625 inch Dia (0.625X4.0FLT6061T6511-1)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 9/16" Dia. (2XMP8)
- ZORO SELECT Clear Polycarbonate Sheet Stock 72" L x 48" W x 1/8" Thick (BULK-PS-PC-393)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14786_48_0)
- ONLINEMETALS 1" Alloy Steel Round Bar 8620-Cold Finish (15009)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ONLINEMETALS 1" Alloy Steel Round Bar 4340-Annealed Hot Rolled (25265)
- ONLINEMETALS 3" x 3" x 0.375" Aluminum T-Bar 6061-T6-Extruded (20648)
- ONLINEMETALS 5" Alloy Steel Round Bar 4340-Normalized Rough Turned (7413)
- ONLINEMETALS 1" x 2" Stainless Rectangle Bar 17-4 PH Cond. A HRAP (20588)
- ZORO SELECT Water Hard Drill Rod, W1, #36, 0.106 In (W1D#366)
- Onlinemetals Alloy Steel Rods