Shop All Stainless Steel Angles
Onlinemetals
0.375" OD x 0.035" Wall x 0.305" ID Copper Round Tube 122
Mfr # 1866
Zoro # G307071120
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 122
- Length 36
- Standards ASTM B75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 1866
- Zoro # G307071120
- Country of Origin United States
- Category Stainless Steel Angles
Dimensions
Length | 36 |
Details
Material | Copper |
Alloy Type | 122 |
Standards | ASTM B75 |
Item | Tube-Round |
Description
Copper Tube Round Tube 122 offers high corrosion resistance, ductility, as well as high thermal and electric conductivity 122 is a deoxidized copper alloy, and is easily worked and formed This material is typically used in piping, tubing, architectural and interior design, jewelry, and heat exchangers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone Rubber Strip w Adhesive - 60A - 3/16" T x 1/2" W x 10ft. L (BULK-RS-S60-178)
- ZORO SELECT 1" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-223)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/4" Dia. (7328_72_0)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1 x 5 In, 1 Ft (61F1X5-12)
- ONLINEMETALS 4" Copper Round Bar 110-H04 (1643)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Stainless Angle 304/304L (5)
- ONLINEMETALS 1" x 1" x 0.125" Stainless Angle 304/304L (2)
- ONLINEMETALS 3" x 3" x 0.1875" Stainless Angle 304/304L (22)
- ONLINEMETALS 2" x 2" x 0.125" Stainless Angle 304/304L (11)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Stainless Angle 304/304L (1)
- ZORO SELECT Angle Stock, 304SS, 3/16 InT, 2 In Leg, 7 Ft (4A.188X2-84)
- Onlinemetals Stainless Steel Angles