Shop All Alloy Steel Tube Stock
Onlinemetals
0.375" OD x 0.035" Wall x 0.305" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 15330
Zoro # G007154000
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Outside Dia. 0.375
- Wall Thickness 0.035
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15330
- Zoro # G007154000
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 0.375 |
Length | 48 |
Details
Item | Tube-Round |
Material | Alloy Steel |
Alloy Type | 4130 |
Wall Thickness | 0.035 |
Standards | MIL T-6736 |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Closed Cell Rubber EPDM - 1/4" Thick x 39" x 78" (02-129)
- PROFESSIONAL PLASTICS Euro Gray Polypropylene Sheet, 0.750 X 48.000 X 96.000 [Each] (SPROEG.750X48.000X96.000)
- ZORO SELECT Stainless Steel Roll, 0.003x12 Wx 30 In L (6030)
- ZORO SELECT Tubing, sq., 5/32 in. Outside sq. (8152)
- ONLINEMETALS 0.625" OD x 0.035" Wall x 0.555" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15332)
- ONLINEMETALS 0.375" OD x 0.065" Wall x 0.245" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7319)
- ONLINEMETALS 1" OD x 0.12" Wall x 0.76" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7339)
- ONLINEMETALS 2.25" OD x 0.188" Wall x 1.874" ID Alloy Steel Round Tube 4130-Cond. N Seamless (19953)
- ONLINEMETALS 0.75" x 0.125" Aluminum Square Tube 6063-T52-Extruded (6887)
- ONLINEMETALS 0.625" OD x 0.049" Wall x 0.527" ID Stainless Round Tube 304 Welded (6877)
- ONLINEMETALS 2.5" OD x 0.25" Wall x 2" ID Alloy Steel Round Tube 4130-Cond. N Seamless (20644)
- Onlinemetals Alloy Steel Tube Stock