Shop All Stainless Steel Tube Stock
Onlinemetals
0.375" HDPE Plate Natural
Mfr # 21343
Zoro # G307072981
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type HDPE
- Length 48
- Wall Thickness 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 21343
- Zoro # G307072981
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Material | Plastic |
Alloy Type | HDPE |
Wall Thickness | 0.375 |
Item | Sheet/Plate |
Description
Plastic SheetPlate HDPE Natural has high impact strength, excellent tensile strength, abrasion resistance, and resistance to stress cracking HDPE has a lower operational temperature range, and should not be used in projects that exceed 120 F It is typically used for cams, washers, shims, machined parts, rack liners, protectors, tank lining, bin lining, chutes, and cutting boards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0930x1 1/4 ID, Pk10 (25258)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/8" Thick x 3ft Width x 8ft Length (20-103)
- ZORO SELECT Blank, Aluminum, 6061, 1/4 x 12 x 24 In (SB-6061-0250-12-24)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 1/16" Thick (BULK-PS-PC-1)
- ONLINEMETALS 0.5" x 1" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10104)
- ONLINEMETALS 4" OD x 0.065" Wall x 3.87" ID Stainless Round Tube 304 Welded (7868)
- ONLINEMETALS 4" x 3" x 0.17" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13001)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6063-T52 (12989)
- ONLINEMETALS 1.5" Cold Roll Square Bar 1018 Cold Finish (19578)
- ONLINEMETALS 2" x 4" x 0.25" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10184)
- ONLINEMETALS 0.1875" Silicon Bronze Plate 655 (21583)
- Onlinemetals Stainless Steel Tube Stock