Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.375" Carbon Steel Square Bar A36 Hot Rolled
Mfr # 10275
Zoro # G507074150
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Width 0.375
- Length 36
- Standards ASTM A36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 10275
- Zoro # G507074150
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.375 |
Length | 36 |
Details
Material | Carbon Steel |
Alloy Type | A36 |
Standards | ASTM A36 |
Description
38 inch Hot Roll Mild Steel Square Bar A36 offers good weldability, machinability, and can be heat treated to harden its surface Hot Rolled Steel Square Bars A36 are made of low carbon steel that is commonly found in most industries, including frame work, support beams, axles, and CNC bases
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Viton, 1/8"Thick, 36"x12", 70A (BULK-RS-V75-10)
- USA INDUSTRIALS Clean Room FDA Buna-N Sanitary Gasket For 10" Tube (ZCLN-SG-H-10)
- ONLINEMETALS Brass Bar-Square 36 L x 0.313 W x (22678)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.375" Thick (BULK-PS-UHMW-25)
- ONLINEMETALS 0.125" x 1.5" Stainless Rectangle Bar 304/304L (4390)
- ONLINEMETALS 2.25" Titanium Round Bar Grade 2 (15494)
- ONLINEMETALS 0.5" x 3" Stainless Rectangle Bar 304/304L (4437)
- ONLINEMETALS 1.5" x 2.5" Stainless Rectangle Bar 304/304L (17900)
- ONLINEMETALS 1.25" Stainless Round Bar Nitronic 60 (10719)
- ONLINEMETALS 3" OD x 0.049" Wall x 2.902" ID Brass Round Tube-H58 Seamless (1571)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.12x12x121)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock