Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.375" Carbon Steel Square Bar A36 Hot Rolled
Mfr # 10275
Zoro # G307074213
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Width 0.375
- Length 12
- Standards ASTM A36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10275
- Zoro # G307074213
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.375 |
Length | 12 |
Details
Material | Carbon Steel |
Alloy Type | A36 |
Standards | ASTM A36 |
Description
38 inch Hot Roll Mild Steel Square Bar A36 offers good weldability, machinability, and can be heat treated to harden its surface Hot Rolled Steel Square Bars A36 are made of low carbon steel that is commonly found in most industries, including frame work, support beams, axles, and CNC bases
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 48" W x 0.177" Thick (BULK-PS-PCT-127)
- TRIM-LOK Locking Gasket, 200 ft L, Single Piece (LK1663-200)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Smooth Surface, 42 in W, 10 15/16 in D, Checker Plate (20188S125-TRD3)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft, Black, 60A (BULK-RS-N60-206)
- ONLINEMETALS 0.375" Titanium Round Bar Grade 2 (6786)
- ONLINEMETALS 0.375" x 0.75" Stainless Rectangle Bar 17-4 PH Cond. A HRAP (20561)
- ONLINEMETALS 3" x 6" x 0.25" Aluminum Rectangle Tube 6061-T6-Extruded (14499)
- ONLINEMETALS 0.25" x 1.5" Stainless Rectangle Bar 304/304L (4411)
- ONLINEMETALS 0.375" Carbon Steel Square Bar A36 Hot Rolled (10275)
- ONLINEMETALS 1.625" Brass Hex Bar 360-H02 Extruded (19797)
- ZORO SELECT High Strength, SS, 36" Overall L (6F2X3-36)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock