Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.375" Carbon Steel Square Bar A36 Hot Rolled
Mfr # 10275
Zoro # G107074215
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Width 0.375
- Length 48
- Standards ASTM A36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 10275
- Zoro # G107074215
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.375 |
Length | 48 |
Details
Material | Carbon Steel |
Alloy Type | A36 |
Standards | ASTM A36 |
Description
38 inch Hot Roll Mild Steel Square Bar A36 offers good weldability, machinability, and can be heat treated to harden its surface Hot Rolled Steel Square Bars A36 are made of low carbon steel that is commonly found in most industries, including frame work, support beams, axles, and CNC bases
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/4 in Thick, Red (ZUSASSR-16)
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x0.25 (BULK-RS-S30-99)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 12" W x 0.002" Thick (G15-2F-12X25)
- ZORO SELECT Rubber Edging, SBR, 25 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A (ZTRIM-215)
- ONLINEMETALS 0.375" Ultem 1000 Round Rod Amber [Duratron U1000] (15409)
- ONLINEMETALS 0.625" x 0.75" Stainless Rectangle Bar 303-Annealed Cold Drawn (17702)
- ONLINEMETALS 0.125" x 2.5" Stainless Rectangle Bar 304/304L (4392)
- ONLINEMETALS 0.04" Anodized Aluminum Sheet Dark Bronze 5005 AQ (23888)
- ONLINEMETALS 0.25" x 1.5" Stainless Rectangle Bar 304/304L (4411)
- ONLINEMETALS 1.5" Stainless Round Bar Nitronic 60 (10720)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.188X1.25-24)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock