Shop All Carbon Steel Sheets
Onlinemetals
0.375" Brass Square Bar 385-M30 Extruded
Mfr # 23715
Zoro # G007081313
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 385
- Carbon Steel Standards ASTM B455
- Height 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23715
- Zoro # G007081313
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 24 |
Width | 0.375 |
Height | 0.375 |
Details
Material | Brass |
Alloy Type | 385 |
Carbon Steel Standards | ASTM B455 |
Item | Bar-Square |
Description
Brass Square Bar 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded 385 is typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.060" Thick (BULK-PS-PC-574)
- TRIM-LOK Rubber Edging, 15/64" H, 10 ft L, 5/16" W (X1002-10)
- ZORO SELECT Water Hard Drill Rod, W1, 3/16, 0.1875 In (W1D3166)
- RUBBER-CAL Red Rubber Sheet - 1/16" Thick x 36" Width x 36" Length (20-114)
- ONLINEMETALS 2" x 0.25" x 0.125" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23686)
- ONLINEMETALS 0.1875" Thick x 0.5" Hole x 0.6875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15702)
- ONLINEMETALS 2" x 0.25" x 0.125" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23686)
- ONLINEMETALS 1.25" UHMW Round Rod Black Oversized (23173)
- ONLINEMETALS 2" x 1" x 0.125" Stainless Steel Channel 316/316L (26365)
- ONLINEMETALS 0125 Alloy Steel Round Bar 4130Normalized Cold Finish, 36 Length (25938)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 1" W (18F.312X1-24)
- Onlinemetals Carbon Steel Sheets